Shop All Water Supply Nozzles
Keeney Mfg
3/8" Compression x 1/2" FIP Faucet Supply Line, 30"
Mfr # PP23808
Zoro # G1431526
product price: $6.69
/ea
Sold in multiples of 25 for $167.25
$167.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30"
- Material Stainless Steel
- Size 3/8" Compression x 1/2" FIP
- Color/Finish Stainless Steel
- Indoor / Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # PP23808
- Zoro # G1431526
- UPC # 46224238089
- Country of Origin China
- Category Water Supply Nozzles
Dimensions
Length | 30" |
Size | 3/8" Compression x 1/2" FIP |
Manufacturers Warranty Length | 1 Year Limited |
Details
Item | Faucet Supply Tube |
Material | Stainless Steel |
Color/Finish | Stainless Steel |
Indoor / Outdoor | Indoor |
Commercial / Residential | Commercial or Residential |
Description
This stainless steel faucet supply tube is designed for faucet installations with 3/8-in. compression x 1/2-in. FIP ends and 30-inches in length. It meets all lead-free requirements and is stainless steel wrapped to ensure long-lasting use and flexibility for easy installation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Saylor 3-Setting 2-Port Diverter Trim (T11835-BL)
- SLOAN Manual Flush Valve, 3.5 gpf, 11-1/2 in Rough-In, 1 in IPS Inlet Size, Single Flush, Top Spud, Chrome (Royal 110)
- ZORO SELECT Cross, 2", 150,304, Thrd Heavy (4381033880)
- ZURN Floor Drain Grate, 11-1/4" W, 24" L (P12-DGE)
- KEENEY MFG 3/8" Compression x 1/2" FIP Faucet Supply Line, 12" (PP23801LF)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, White (N2W)
- SANI-LAV Insulated Cover, 6-1/8" Black (N8BC)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, White (N8W)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4 in Female, 150 psi, 7 gpm, Black (N1AB)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Red (N2R)
- SANI-LAV Insulated Cover, White, Rubber (N1WC)
- Keeney Mfg Kitchen Faucets & Accessories