Shop All Water Supply Nozzles
Keeney Mfg
3/8" Compression x 1/2" FIP Faucet Supply Line, 20"
Mfr # PP23803
Zoro # G1431237
product price: $5.29
/ea
Sold in multiples of 25 for $132.25
$132.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20"
- Material Stainless Steel
- Size 3/8" Compression x 1/2" FIP
- Color/Finish Stainless Steel
- Manufacturers Warranty Length 1 Year Limited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # PP23803
- Zoro # G1431237
- UPC # 46224238034
- Country of Origin China
- Category Water Supply Nozzles
Dimensions
Length | 20" |
Size | 3/8" Compression x 1/2" FIP |
Manufacturers Warranty Length | 1 Year Limited |
Details
Item | Toilet Supply Tube |
Material | Stainless Steel |
Color/Finish | Stainless Steel |
Indoor / Outdoor | Indoor |
Commercial / Residential | Commercial or Residential |
Description
This stainless steel faucet supply tube is designed for faucet installations with 3/8-in. compression x 1/2-in. FIP ends and 20-inches in length. It meets all lead-free requirements and is stainless steel wrapped to ensure long-lasting use and flexibility for easy installation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Controle Module, Faucet Checkpoint Sensor (016647-45)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 8 in x 4 in Pipe Size (829-582FB)
- ZORO SELECT Socket Weld, Black Forged Steel Coupling, Class 3000 (1MNW8)
- ZORO SELECT PVC EZ Span Repair Coupling, Solvent x Solvent, 2 in Pipe Size (160-508)
- KEENEY MFG 3/8" Compression x 1/2" FIP Faucet Supply Line, 12" (PP23801LF)
- KEENEY MFG 3/8" Compression x 1/2" FIP Faucet Supply Line, 30" (PP23808)
- STRAHMAN Lever Arm Blue M-70 & S-70 Series Nozzles (WSLARMBLUE)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, White (N2W)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Safety Orange (N1SS)
- STRAHMAN M-70 Spray Nozzel, 3/4", 150 psi, Black (M70B0075SWIVEL)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4 in Female, 150 psi, 7 gpm, White (N1AW)
- Keeney Mfg Kitchen Faucets & Accessories