Shop All Water Supply Nozzles
Keeney Mfg
3/8" Compression x 1/2" FIP Faucet Supply Line, 16"
Mfr # PP23802
Zoro # G1431535
product price: $4.15
/ea
Sold in multiples of 25 for $103.75
$103.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16"
- Material Stainless Steel
- Size 3/8" Compression x 1/2" FIP
- Color/Finish Stainless Steel
- Commercial / Residential Commercial or Residential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # PP23802
- Zoro # G1431535
- UPC # 46224238027
- Country of Origin China
- Category Water Supply Nozzles
Dimensions
Length | 16" |
Size | 3/8" Compression x 1/2" FIP |
Manufacturers Warranty Length | 1 Year Limited |
Details
Item | Faucet Supply Tube |
Material | Stainless Steel |
Color/Finish | Stainless Steel |
Commercial / Residential | Commercial or Residential |
Indoor / Outdoor | Indoor |
Description
This stainless steel faucet supply tube is designed for faucet installations with 3/8-in. compression x 1/2-in. FIP ends and 16-inches in length. It meets all lead-free requirements and is stainless steel wrapped to ensure long-lasting use and flexibility for easy installation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Laboratory Grade PVC Tubing, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-1112)
- ZSI Hex Bolt, Fits Brand ZSI, Steel (SHB5)
- ZSI CushionedClampStrutMounted, TubeSz 3/4In (012NS016)
- ZORO SELECT 4" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNL05)
- KEENEY MFG 3/8" Compression x 1/2" FIP Faucet Supply Line, 12" (PP23801LF)
- KEENEY MFG 3/8" Compression x 1/2" FIP Faucet Supply Line, 30" (PP23808)
- SANI-LAV Replacement Insulation Cover, 5-1/2" x 4-5/8", Yellow (N1YC)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Safety Orange (N1T)
- STRAHMAN Spray Nozzle, 3/4" Adapter, White (MN70075WHITE)
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 9.5 gpm, White (N9W)
- STRAHMAN Hose Premium Wrapped White 3/4" Mnpt X 5/8" Swivel Adapter 50 Ft. (HW050BRWHITE)
- Keeney Mfg Water Supply Nozzles