Shop All Bathroom Safety Bars and Chairs
Keeney Mfg
36.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Polished Chrome, 36", Polished Chrome
Mfr # GB2022-36PC
Zoro # G1441134
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36.00"
- Finish Polished Chrome
- Type Smooth
- Material Stainless Steel
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # GB2022-36PC
- Zoro # G1441134
- UPC # 46224037927
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 36.00" |
Width | 4.00" |
Height | 3.90" |
Diameter | 1 1/4 in. |
Depth | 3.90" |
Bar Length | 36" |
Description
Keeney's wavy grab bar is ideal for walk-in showers, bathrooms or anywhere a safety bar is needed, with a unique design that breaks the institutional look of traditional grab bars. It is constructed of high quality 18 gauge stainless steel and includes (2) 3-in. flange covers, (6) 2-in. stainless steel screws. Available in 16-, 24- and 36-in. x 1.25-in. diameter in a variety of finishes, including brushed nickel, polished chrome, matte black, and oil rubbed bronze to match any bathroom decor. This ADA complaint grab bar will bring a touch of elegance to your bathroom while making your home safer to prevent falls. Regardless if you are looking for age in place or simply need additional support. Keeney bath safety products are a high-quality choice that homeowners trust.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta End Valve Assembly (RP18369)
- TECHNIFIT Fitting, PTC, Union "Y", 6mm (PY06C)
- LEGEND VALVE 1/2" BLACK CAP (350-483C)
- ELKAY Drain 3-1/2 304 SS Strainer + Tailpiece (LK18B)
- KEENEY MFG 36.00" L, Smooth, Stainless Steel, Infinity Grab Bar, Oil Rubbed Bronze, 36", Oil Rubbed Bronze (GB2023-36VB)
- KEENEY MFG 36.00" L, Smooth, Stainless Steel, Infinity Grab Bar, Brushed Nickel, 36", Brushed Nickel (GB2023-36BN)
- KEENEY MFG 36.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Oil Rubbed Bronze, 24", Brushed Nickel (GB2022-24VB)
- KEENEY MFG Architectural, 18 ga. Stainless Steel, Architectural Grab Bar, Polished Chrome, 16" (GB2024-16PC)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, 1.5 x 16" Straight Polished Stainless Steel Grab Bar (PP1907PS)
- KEENEY MFG 36.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Oil Rubbed Bronze, 36" (GB2022-36VB)
- HEALTHSMART 25" L, Toilet Mount, Aluminum, Toilet Safety, Textured (521-9804-9601)
- Keeney Mfg Bathroom Safety Bars and Chairs