Shop All Bathroom Safety Bars and Chairs
Keeney Mfg
36.00" L, Smooth, Stainless Steel, 1.5 x 36" Straight Polished Stainless Steel Grab Bar
Mfr # PP1910PS
Zoro # G1442568
$65.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36.00"
- Finish Polished Stainless Steel
- Type Smooth
- Material Stainless Steel
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keeney Mfg
- MFR # PP1910PS
- Zoro # G1442568
- UPC # 46224050070
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 36.00" |
Width | 4.00" |
Height | 41.73" |
Depth | 3.74" |
Diameter | 1 1/2 in. |
Bar Length | 12" |
Description
Keeney's straight steel grab bar is ideal for walk-in showers, bathrooms, or anywhere a safety bar is needed. It is constructed of high quality 18-gauge stainless steel and includes (2) 3-in. flange covers, (6) 2-in. stainless steel screws to provide a durable, cost-conscious solution. This ADA complaint grab bar will bring a touch of elegance to your bathroom while making your home safer to prevent falls. Regardless if you are looking for age in place or simply need additional support, Keeney bath safety products are a high-quality choice that homeowners trust. Available in 12-, 16-, 18-, 24-, 36-, and 42-in. x 1.5-in. diameter to cater to your safety needs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hinge Base Cover (1109092-G9)
- TECTITE BY APOLLO 3/4 in. Brass Push-to-Connect Slip Ball Valve (FSBBV34SL)
- BECK 4" x 4" Black Pipe Nipple Sch 80 (0332652403)
- CHARLOTTE PIPE AND FOUNDRY PVC 08400 1200HA .75 in. PVC Schedule 80 Slip x Slip x Slip Tee (648573)
- KEENEY MFG 24.00" L, Smooth, Stainless Steel, Polished Stainless Steel (PP1903PS-DF1)
- KEENEY MFG 36.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Oil Rubbed Bronze, 36" (GB2022-36VB)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, Infinity Grab Bar, Brushed Nickel, 16", Brushed Nickel (GB2023-16BN)
- KEENEY MFG 36.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Polished Chrome, 36", Polished Chrome (GB2022-36PC)
- KEENEY MFG 24.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Polished Chrome, 24", Polished Chrome (GB2022-24PC)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Brushed Nickel, 16", Brushed Nickel (GB2022-16BN)
- DELTA 3 L, Grab bar, Champagne Bronze (41918-CZ)
- Keeney Mfg Bathroom Safety Bars and Chairs