Shop All Showerheads and Tub Faucets
Keeney Mfg
3-Function Showerhead, White, Indoor / Outdoor: Indoor
Mfr # K700WH
Zoro # G1442674
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy Clean nozzles
- Flow Rate 1.8 GPM
- Finish White
- Face Dia. 2-3/4"
- Flow Rate (GPM) 1.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # K700WH
- Zoro # G1442674
- UPC # 46224050674
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 2-3/4" |
Manufacturers Warranty Length | Limited Lifetime |
Details
Item | Shower Head |
Features | Easy Clean nozzles |
Flow Rate | 1.8 GPM |
Finish | White |
Flow Rate (GPM) | 1.8 |
Commercial / Residential | Commercial or Residential |
Faucet Finish | White |
Indoor / Outdoor | Indoor |
Description
Stylewise by Keeney products are affordable luxury designed to effortlessly fit into your home, putting the finishing touch on any project. Whether for the kitchen or bathroom, the collection offers decorative accessories, such as toilet tank levers, fashion drain traps, and shower heads, that complement the hardware and finishes of existing faucets/appliances. This Keeney K700WH Stylewise 3 Function Shower Head has a white finish and easy DIY installation. The three spray functions provide consistent powerful spray performance with the ability to customize your desired water pressure. It features an EZ Clean 2.76-in. round face rubber nozzles for hassle-free maintenance and a low flow rate of 1.8 GPM. Stylewise by Keeney is function you need, with style you want.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE SHARKBITE CAP 3/8"" LF. (U512LFA)
- SMITH-BLAIR AWWA Coupling, 5 In L (46103460421000)
- 3M AQUA-PURE Cartridge, Filter, Pk2 (5631201)
- ASCO Valve Rebuild Kit, For 3UL64, 3UL65, 3UL66 (304352)
- KEENEY MFG Rain Showerhead with Full Coverage Spray, Polished Chrome (K711CP)
- KEENEY MFG 3-Function Handheld Showerhead, White (K720WH)
- KEENEY MFG 3-Function Showerhead, White, Flow Rate: 1.8 GPM (K704WH)
- KEENEY MFG 5-Function Handheld Showerhead, Polished Chrome (K721CP)
- KEENEY MFG SHOWERHEAD 3SET CHRM (K704CP)
- MOEN Slip On, Bathtub and Shower Faucet, Chrome Plated, Wall Mount (MT3003EPBL)
- MOEN Eco-Performance Handshower Brushed Gold (155747BG)
- Keeney Mfg Showerheads and Tub Faucets