Shop All Showerheads and Tub Faucets
Keeney Mfg
3-Function Showerhead, White, Flow Rate: 1.8 GPM
Mfr # K704WH
Zoro # G1442717
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy Clean nozzles
- Flow Rate 1.8 GPM
- Finish White
- Face Dia. 2.70"
- Faucet Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # K704WH
- Zoro # G1442717
- UPC # 46224050360
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 2.70" |
Manufacturers Warranty Length | Limited Lifetime |
Details
Item | Shower Head |
Features | Easy Clean nozzles |
Flow Rate | 1.8 GPM |
Finish | White |
Faucet Finish | White |
Commercial / Residential | Commercial or Residential |
Flow Rate (GPM) | 1.8 |
Indoor / Outdoor | Indoor |
Description
Stylewise by Keeney products are affordable luxury designed to effortlessly fit into your home, putting the finishing touch on any project. Whether for the kitchen or bathroom, the collection offers decorative accessories, such as toilet tank levers, fashion drain traps, and shower heads, that complement the hardware and finishes of existing faucets/appliances. This Keeney K704WH Stylewise 3 Function Shower Head has a white finish that matches most bathrooms. The multi-function 2.70-in. round face provides consistent powerful spray performance with the ability to customize your desired water pressure. There are EZ clean rubber nozzles for hassle-free maintenance and a water saving flow rate of 1.8 gallons per minute. Stylewise by Keeney is function you need, with style you want.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" BLACK UNION (350-443C)
- KOHLER Square 36 Grab Bar (23296-BL)
- NOSHOK Mini Valve, Hard Seat, 1/4 NPT Male - 1/4 NPT Female Angle, Steel, 0.172" Orifice, Panel Mount (2 nuts), 2-1/2 "T" Handle (102-MFAC-PM2-HL2)
- RHEEM-RUUD 10 gal., 240 VAC, 29 A Amps, Commercial Mini Tank Water Heater (E10-12-G)
- KEENEY MFG 5-Function Handheld Showerhead, Polished Chrome (K721CP)
- KEENEY MFG Rain Showerhead with Full Coverage Spray, Polished Chrome (K711CP)
- KEENEY MFG SHOWERHEAD 3SET CHRM (K704CP)
- KEENEY MFG 3-Function Handheld Showerhead, White (K720WH)
- SCHLAGE Bed And Bath Lever (F40FLA716)
- PULSE SHOWERSPAS Shower System, Chrome, Wall (1019-CH)
- CENTRAL BRASS Two Handle Tub Set, Polished Chrome, Wall (80926)
- Keeney Mfg Showerheads and Tub Faucets