Shop All Showerheads and Tub Faucets
Keeney Mfg
3-Function Handheld Showerhead, White
Mfr # K720WH
Zoro # G1441003
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy Clean nozzles
- Flow Rate 1.8 GPM
- Shower Head Type Hand Held
- Face Dia. 3"
- Flow Rate (GPM) 1.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # K720WH
- Zoro # G1441003
- UPC # 46224050216
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Face Dia. | 3" |
Manufacturers Warranty Length | Limited Lifetime |
Details
Item | Shower Head |
Features | Easy Clean nozzles |
Flow Rate | 1.8 GPM |
Finish | White |
Shower Head Type | Hand Held |
Flow Rate (GPM) | 1.8 |
Faucet Finish | White |
Commercial / Residential | Commercial or Residential |
Indoor / Outdoor | Indoor |
Description
Stylewise by Keeney products are affordable luxury designed to effortlessly fit into your home, putting the finishing touch on any project. Whether for the kitchen or bathroom, the collection offers decorative accessories, such as toilet tank levers, fashion drain traps, and shower heads, which complement the hardware and finishes of existing faucets/appliances. This Keeney K720WH Stylewise 3 Function Handheld Shower Head has a white finish that matches almost any bathroom. The multi-function 3-in. round face provides consistent powerful spray performance with the ability to customize your desired water flow. There are EZ clean rubber nozzles for hassle-free maintenance and a water saving flow rate of 1.8 gallons per minute. Stylewise by Keeney is function you need, with style you want.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTANT POWER Toilet Tank Clnr1Lb Ipwr (1806)
- ALATERRE FURNITURE Pomona 36"H 4-Shelf Metal and Solid Wood Bath Wall Shelf (AMBA5920)
- MAYFAIR Toilet Seat Elng Wood Wh (1440EC-000)
- PARKER 3/8" CPI 316 SS Union (6-6 HBZ-SS)
- KEENEY MFG 5-Function Handheld Showerhead, Polished Chrome (K721CP)
- KEENEY MFG SHOWERHEAD 3SET CHRM (K704CP)
- KEENEY MFG Rain Showerhead with Full Coverage Spray, Polished Chrome (K711CP)
- KEENEY MFG 3-Function Showerhead, White, Flow Rate: 1.8 GPM (K704WH)
- PLUMB PAK Shower Arm Divrter Adptr (PP825-7)
- KOHLER Bancroft Multi-Func Showerhead 2.5Gpm (22167-BN)
- KOHLER Traditional Round 10" Rainhead With Kata (13693-BN)
- Keeney Mfg Showerheads and Tub Faucets