Shop All Showerhead and Tub Accessories
Keeney Mfg
3-Function Handheld Shower Kit, Polished Chrome
Mfr # K742CP
Zoro # G1441807
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Handheld Shower Head, (1) 60" Flexible Hose, (1) 3 Way Diverter Bracket
- Features Easy Clean nozzles
- Flow Rate 1.8 GPM
- Shower Head Type Hand Held
- Face Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # K742CP
- Zoro # G1441807
- UPC # 46224050247
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Face Dia. | 3" |
Manufacturers Warranty Length | Limited Lifetime |
Details
Includes | (1) Handheld Shower Head, (1) 60" Flexible Hose, (1) 3 Way Diverter Bracket |
Item | Shower Head |
Features | Easy Clean nozzles |
Flow Rate | 1.8 GPM |
Finish | Polished Chrome |
Shower Head Type | Hand Held |
Commercial / Residential | Commercial or Residential |
Flow Rate (GPM) | 1.8 |
Faucet Finish | Polished Chrome |
Indoor / Outdoor | Indoor |
Description
Stylewise by Keeney products are affordable luxury designed to effortlessly fit into your home, putting the finishing touch on any project. Whether for the kitchen or bathroom, the collection offers decorative accessories, such as toilet tank levers, fashion drain traps, and shower heads, which complement the hardware and finishes of existing faucets/appliances. This Keeney K742CP Stylewise 3 Function Handheld Shower Kit has a chrome finish that gives an updated look to any bathroom. It includes one handheld shower head, one 60-in. flexible hose, and one 3-way diverter bracket. The multi-function 3.15-in. round face provides consistent powerful spray performance with the ability to customize your desired water pressure. There are EZ clean rubber nozzles for hassle-free maintenance and a water saving flow rate of 1.8 gallons per minute. Stylewise by Keeney is function you need, with style you want.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER MFG Replacement Hose (2914)
- LEGEND VALVE 1" GALV. 90 STREET ELBOW (352-045)
- WATTS Dielectric Union, 1/2In, FBPxSolder, 250psi (1/2 LF3008)
- SANI-LAV Hose Adapter, Brass, 1/2 in. MNPT Outlet (N24)
- KEENEY MFG 5-Function Handheld Shower Kit, Polished Chrome, Flow Rate (GPM): 1.8 (K745CP)
- KEENEY MFG Sliding Bar Kit with 69" Flexible Hose, Polished Chrome, Indoor / Outdoor: Indoor (B90-230)
- KEENEY MFG Shower System with ADA Bar and 5 Function Hand Shower (B90-631)
- KEENEY MFG 5-Function Handheld Shower Kit, Chrome (K744CP)
- KEENEY MFG 60" Shower Hose Replacement, White (K772-60)
- KEENEY MFG 3-Function Slide Bar Handheld Shower Kit, Chrome (K760CP)
- OLYMPIA FAUCETS Two Handle Roman Tub Trim Set, Widespread, Oil Rubbed Bronze (P-1131T-ORB)
- Keeney Mfg Showerhead and Tub Accessories