Shop All Bathroom Safety Bars and Chairs
Keeney Mfg
24.00" L, Smooth, Stainless Steel, Polished Stainless Steel
Mfr # PP1903PS-DF1
Zoro # G1443347
product price: $77.19
/ea
Free Shipping & Returns
$77.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Stainless Steel
- Type Smooth
- Material Stainless Steel
- Standards ADA Compliant
- Color Polished Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # PP1903PS-DF1
- Zoro # G1443347
- UPC # 46224053231
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 24.00" |
Width | 4.00" |
Height | 3.74" |
Diameter | 1 1/4 in. |
Depth | 30.71" |
Description
Keeney's straight steel grab bar is ideal for walk-in showers, bathrooms, or anywhere a safety bar is needed. It is constructed of high quality 18-gauge stainless steel and includes (2) 3-in. designer flange covers, (6) 2-in. stainless steel screws to provide a durable, cost-conscious solution. This ADA complaint grab bar will bring a touch of elegance to your bathroom with their designer flanges while making your home safer to prevent falls. Regardless if you are looking for age in place or simply need additional support, Keeney bath safety products are a high-quality choice that homeowners trust. Available in 12-, 16-, 18-, 24-, 36-, and 42-in. x 1.25-in. diameter to cater to your safety needs.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNF11)
- KOHLER Cover, Tank, Close Coupled (1301456-0)
- JONES STEPHENS Bronze Hex Bushing, 1"x3/4", Lead Free (B74213LF)
- VIEGA Viega MegaPress union, 1-1/2" x 1-1/2" (25720)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, Polished Stainless Steel (PP1901PS-DF1)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, 1.5 x 16" Straight Polished Stainless Steel Grab Bar (PP1907PS)
- KEENEY MFG 36.00" L, Smooth, Stainless Steel, 1.25 x 36" Straight Polished Stainless Steel Grab Bar (PP1904PS)
- KEENEY MFG 16.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Polished Chrome, 16", Polished Chrome (GB2022-16PC)
- KEENEY MFG 36.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Oil Rubbed Bronze, 36" (GB2022-36VB)
- KEENEY MFG 36.00" L, Smooth, Stainless Steel, Wave Designer Grab Bar, Oil Rubbed Bronze, 24", Brushed Nickel (GB2022-24VB)
- DELTA BAR GRAB-9"" (DF509-PC1)
- Keeney Mfg Bathroom Safety Bars and Chairs