Shop All Water Supply Nozzles
Keeney Mfg
1/4" Compression x 1/4" Compression Ice Maker Supply Line, 60"
Mfr # PP25523
Zoro # G1431562
product price: $10.29
/ea
Sold in multiples of 10 for $102.90
$102.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60"
- Material Stainless Steel
- Size 1/4" Compression x 1/4" Compression
- Color/Finish Stainless Steel
- Manufacturers Warranty Length 1 Year Limited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keeney Mfg
- MFR # PP25523
- Zoro # G1431562
- UPC # 46224007579
- Country of Origin China
- Category Water Supply Nozzles
Dimensions
Length | 60" |
Size | 1/4" Compression x 1/4" Compression |
Manufacturers Warranty Length | 1 Year Limited |
Details
Item | Ice Maker Supply Hose |
Material | Stainless Steel |
Color/Finish | Stainless Steel |
Commercial / Residential | Commercial or Residential |
Indoor / Outdoor | Indoor |
Description
This stainless steel ice maker supply hose has 1/4-in. compression x 1/4-in. compression ends and is 60-inches long. It meets all lead-free requirements and is constructed of braided stainless steel to ensure long-lasting use and flexibility for easy installation.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Vent Screw Without Air Filter D1=G 1/2, Form:A Thermoplastic, Without Dipstick, D=41 (K0457.141012)
- ZORO SELECT 4" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL309)
- APOLLO VALVES 2" FNPT Bronze Gas Ball Valve Inline (8010801)
- DELTA Broderick Escutcheon - True Bar (RP100844CZ)
- KEENEY MFG 3/8" Compression x 1/2" FIP Faucet Supply Line, 30" (PP23808)
- KEENEY MFG 3/8" Compression x 1/2" FIP Faucet Supply Line, 12" (PP23801LF)
- SANI-LAV Spray Nozzle, 3/4" Female, 100 psi, 6.5 gpm, Black (N2B)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, White (N1SSW)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Black (N8SB20)
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Yellow (N1SSY)
- STRAHMAN M-75 Spray Nozzel, 3/4", 150 psi, White (M75W0075SWIVEL)
- Keeney Mfg Kitchen Faucets & Accessories