Shop All Plain-Toe Work Boots and Shoes
Keen
Wrk Boots, Plain, Mens, 11, D, Lace Up, Blk, PR
Mfr # 1006980
Zoro # G9037357
product price: $140.00
/pr
Free Shipping & Returns
$140.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size 11
- Gender Men's
- Toe Type Plain
- Footwear Style Athletic Shoe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1006980
- Zoro # G9037357
- UPC # 871209619467
- Country of Origin Multiple
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | D |
Heel Height | 1 in or Greater |
Height | 2 3/4 in |
Width | D |
Overall Height | 3 in |
Size (PRINT) | 11 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 1006980
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV83 Standard Type R Class 3 Vest (SV83GML)
- GHS SAFETY Tag, Synthetic Stock, GHS, PK25 (GHS1043)
- BRADY Label, 7 in H, 24 in W, Polyester, Vertical Rectangle, English, 60271 (60271)
- GLOWEAR BY ERGODYNE Lightweight HV Rain Suit, Lime, Size XXL (8376K)
- KEEN Hiker Shoe, EE, 10, Brown, PR (1023215)
- KEEN Work Boots, Plain, Mens, 9, D, Lace Up, Blk, PR (1006980)
- KEEN Work Boots, Mens, 8.5, D, Lace Up, Black, PR (1006980)
- HOSS BOOT CO Hoss Mens Chaser Grey Static Dissipativ (53010)
- GENUINE GRIP Boots, 9, EE, Black, Plain, Womens, PR (380-9W)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 5, 1 Pair (75126/5)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Work Boot (GB00593 W 115)
- Keen Foot Protection