Shop All Steel Toe Boots
Keen
Work Boots, 10D, Brown, Steel, PR
Mfr # 1013258
Zoro # G1150979
product price: $245.00
/pr
Free Shipping & Returns
$245.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width D
- Upper Boot Material All Leather
- Outsole Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1013258
- Zoro # G1150979
- UPC # 887194506682
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 10 |
Width | D |
Height | 6 in |
Footwear Width | D |
Heel Height | 1 in or Greater |
Size (PRINT) | 10 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 1013258
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Halo Series 25 ft.L Self Retracting Lifeline (10912)
- HAWS Ball Valve vWith Flag Handle 1/2 In. IPS (SP225)
- NATIONAL SAFETY APPAREL TECGEN FR 8 cal Coverall Kit, XL (KIT2TC8TPVBXLNG-NR)
- INCOM Floor Marking Tape, ArmorStripe HD Tape Yellow 4 x 100' (AS400)
- KEEN Size 14 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- KEEN Size 8-1/2 Men's Hiker Boot Steel Work Boot, Gray (1011243)
- KEEN Size 8 EE Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 8-1/2 Men's 6 in Work Boot Steel Work Boot (1020086)
- KEEN Size 8-1/2 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- KEEN Size 10-1/2 EE Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- THOROGOOD SHOES Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 9.5EE)
- Keen Foot Protection