Shop All Steel Toe Shoes
Keen
Women's Hiker Shoe Steel Work Shoe, Magnet/Rose
Mfr # 1023232
Zoro # G9166015
Free Shipping & Returns
$155.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Shoe
- Gender Women's
- Width M
- Upper Boot Material Leather/Mesh
- Predominant Footwear Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keen
- MFR # 1023232
- Zoro # G9166015
- UPC # 191190542408
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Size | 7 1/2 |
Width | M |
Heel Height | Less Than 1/2 in |
Footwear Width | M |
Height | 3 in |
Size (PRINT) | 7 1/2 |
Overall Height | 3 in |
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Magnet/Rose, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 1023232, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Rebar Chain Assembly, 24", Silver (T8221-Z7/)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 36 32)
- CONDOR Safety Glasses, Condor V, Scratch-Resistant, Wraparound, Frameless, Gray Frosted Temple, Gray Lens (1FYX8)
- HOTHANDS Toe Warmer, 3-1/2 in. x 2-3/4 in., PR (TT240)
- KEEN Size 9-1/2 Women's Hiker Shoe Steel Work Shoe, Magnet/Rose (1023232)
- KEEN Hiking Shoes, 17, EE, Brown, Steel, PR (1020035)
- KEEN Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- KEEN Size 15 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- KEEN Size 9 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- KEEN Athletic Shoe, D, 8 1/2, Black, PR (1024604)
- REEBOK Work Shoes, 13 Size, Black, Alloy, Mens, PR (RB4142)
- Keen Steel Toe Shoes