Shop All Steel Toe Shoes
Keen
Women's Hiker Shoe Steel Work Shoe, Cascade Brown/Surf Spray
Mfr # 1023233
Zoro # G9170260
product price: $155.00
/pr
Free Shipping & Returns
$155.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Shoe
- Gender Women's
- Width W
- Upper Boot Material Leather/Mesh
- Metatarsal System No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1023233
- Zoro # G9170260
- UPC # 191190542637
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Size | 7 1/2 |
Width | W |
Height | 3 in |
Heel Height | Less Than 1/2 in |
Footwear Width | W |
Size (PRINT) | 7 1/2 |
Overall Height | 3 in |
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Cascade Brown/Surf Spray, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 7 1/2, Static Dissipative No, Style Number 1023233
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard Sign, 1255 3, Material: Unrippable Vinyl (DL137BUV)
- IRON AGE Work Boots, Comp, Brw, 13W, PR (IA0195)
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Size 14 to 15 In., PR (G99CRBEPMDMA)
- PIG Build-A-Berm Spill Cont Berm Corner, PK2 (PLR279)
- KEEN Women's Hiker Shoe Steel Work Shoe, Magnet/Rose (1023232)
- KEEN Athletic Shoe, W, 7 1/2, Black, PR (1025571)
- KEEN Size 11 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- KEEN Size 14 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- KEEN Size 12 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- KEEN Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- FLORSHEIM Size 7-1/2 Men's Oxford Shoe Steel Work Shoe, Brown (FS2600)
- Keen Steel Toe Shoes