Shop All Steel Toe Shoes
Keen
Women's Hiker Shoe Steel Work Shoe, Cascade Brown/Surf Spray
Mfr # 1023233
Zoro # G9164749
product price: $155.00
/pr
Free Shipping & Returns
$155.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Style Hiker Shoe
- Gender Women's
- Width W
- Upper Boot Material Leather/Mesh
- Footwear Sole Pattern Siped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1023233
- Zoro # G9164749
- UPC # 191190542590
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Size | 8 1/2 |
Width | W |
Heel Height | Less Than 1/2 in |
Height | 3 in |
Footwear Width | W |
Size (PRINT) | 8 1/2 |
Overall Height | 3 in |
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Cascade Brown/Surf Spray, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 8 1/2, Static Dissipative No, Style Number 1023233
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-TRED AntiSlip Safety Tape - 3/4" x 60’ / Saftey Yellow-Roll (SAF.7560.R)
- SAFETYPOSTER.COM Safety Poster, Protect Your Hands, ENG (SW0015)
- SANITA ESTELLE Women's Open Back Clog in Red, Size 6.5-7, PR (470638-004-38)
- SKULLERZ BY ERGODYNE Orange Lightweight Cap-Style Hard Hat Vented Class C (8966)
- KEEN Athletic Shoe, M, 8, Black, PR (1025571)
- KEEN Size 12 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- KEEN Size 14 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- KEEN Size 9 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- KEEN Size 12 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- KEEN Size 11 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- SKECHERS Work Shoes, 11, M, Black, Alloy, Womens, PR (76553 BKPK SZ 11)
- Keen Foot Protection