Shop All UL Class Fuses
Keen
UL Class Fuse, Fast-Acting, 5A
Mfr # KE110750
Zoro # G510580297
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Fast-Acting
- Amps 5A
- Body Material Glass
- Brand KEEN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # KE110750
- Zoro # G510580297
- UPC # 654204527070
- Country of Origin China
- Category UL Class Fuses
Details
Speed | Fast-Acting |
Amps | 5A |
Body Material | Glass |
Item | UL Class Fuse |
Brand | KEEN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 3 Pole, 120/240V AC (QOB340)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLAA01B)
- LEVITON Wallplates Gy Wp 1G Sgl Outlet 1, 406 Dia (80704-GY)
- SQUARE D Heavy Duty Foot Switch, Maintained Action (9002AW12)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 2.5A, 600V AC, Non-Indicating (KLDR02.5)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 110A, 600V AC, Non-Indicating (HSJ110)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 1-6/10A, 250V AC, Nonindicating (TR1-6/10R)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 15A, 600V AC, Indicating (TRS15RID)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 70A, 600V AC, Non-Indicating (JTD070)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 10A, 300V AC, Non-Indicating (A3T10)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 30A, 570V AC, Non-Indicating (DCT30-2)
- Keen UL Class Fuses