Shop All Steel Toe Shoes
Keen
Size 9 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust
Mfr # 1023268
Zoro # G8643109
product price: $155.00
/pr
Free Shipping & Returns
$155.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Shoe
- Gender Men's
- Width EE
- Upper Boot Material Leather/Mesh
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1023268
- Zoro # G8643109
- UPC # 191190579299
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Size | 9 |
Width | EE |
Height | 3 in |
Footwear Width | EE |
Heel Height | Less Than 1/2 in |
Footwear Size | 9 |
Size (PRINT) | 9 |
Overall Height | 3 in |
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Rust/Shitake, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number 1023268, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Drum Spill Containment Pallet, 60 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1634)
- LABELMASTER Placard1203 Gasoline/1987, PK25 (ZTV0387)
- MILWAUKEE TOOL & EQUIPMENT CUT 3 NITRILE GLOVES - XL (48-73-8633)
- TREX BY ERGODYNE Ice Cleats Mid-Sole for Heeled Boot, Orange, Tungsten Carbide Studs (6317)
- KEEN Size 11-1/2 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- KEEN Size 11-1/2 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- KEEN Size 11 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- KEEN Size 11 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- KEEN Hiking Shoes, 16, EE, Brown, Steel, PR (1020035)
- KEEN Size 7 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- OLIVER BY HONEYWELL Size 13 Men's Athletic Shoe Alloy Work Shoe, Black (NXLO212-MED)
- Keen Foot Protection