Shop All Steel Toe Shoes
Keen
Size 9 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black
Mfr # 1025564
Zoro # G603498003
Free Shipping & Returns
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Athletic Shoe
- Gender Men's
- Width D
- Upper Color Black
- Upper Boot Material Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keen
- MFR # 1025564
- Zoro # G603498003
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Size | 9 |
Width | D |
Footwear Width | D |
Height | 3 in |
Boot Height | 3 in |
Heel Height | 1 1/4 in |
Footwear Size | 9 |
Overall Height | 3 in |
Size (PRINT) | 9 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Steel Gray, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Boots, Blue, 5, Mens, 15" H, Pull On, PR (445L39)
- CESTUS Work Gloves , Deep Impact Driver Winter #5219 PR (5219 M)
- STEINER TIG Welding Gloves, Kidskin Palm, XL, PR (0260-X)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 8 EYE AT, MENS PR (A303-9.5M)
- KEEN Size 10 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- KEEN Size 14 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- KEEN Size 12 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- KEEN Women's Hiker Shoe Steel Work Shoe, Magnet/Rose (1023232)
- KEEN Size 14 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- KEEN Size 11 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- NAUTILUS SAFETY FOOTWEAR Size 14 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- Keen Foot Protection