Shop All Steel Toe Boots
Keen
Size 9-1/2 Men's Hiker Boot Steel Work Boot, Brown
Mfr # 1011242
Zoro # G8550026
original price:
$264.50
13% off
new price: $230.00
/pr
Free Shipping & Returns
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Men's
- Width D
- Upper Color Brown, Olive
- Upper Boot Material Leather/Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1011242
- Zoro # G8550026
- UPC # 887194271979
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 9 1/2 |
Width | D |
Footwear Width | D |
Size (PRINT) | 9 1/2 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 1011242, Toe Cap Material Steel, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST PU Palm Glove, L (A120)
- ZORO SELECT Eyewear Dispenser, Stack, Acrylic, 20 Pairs (23Z420)
- 3M Respiratory Hard Hat Assembly ANSI Z89.1 Type I, Class G with Visor and Faceseal (M-305)
- DUPONT Tyvek 400 Shirt (TY303SWHLG0050VP)
- KEEN Size 9 Men's Hiker Boot Steel Work Boot, Brown (1011242)
- KEEN Size 8-1/2 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- KEEN Size 9-1/2 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- KEEN Size 9 Men's 6 in Work Boot Steel Work Boot, Raven/Black (1017828)
- KEEN Size 8 EE Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 14 Men's 6 in Work Boot Steel Work Boot, Brown (1015401)
- WOLVERINE Size 10 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- Keen Foot Protection