Shop All Steel Toe Shoes
Keen
Size 9 1/2 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black
Mfr # 1025564
Zoro # G503498028
product price: $115.00
/pr
Free Shipping & Returns
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Athletic Shoe
- Gender Men's
- Width D
- Upper Color Black
- Upper Boot Material Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1025564
- Zoro # G503498028
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Size | 9 1/2 |
Width | D |
Boot Height | 3 in |
Footwear Width | D |
Height | 3 in |
Heel Height | 1 1/4 in |
Overall Height | 3 in |
Size (PRINT) | 9 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Steel Gray, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter, Bayonet, P100, Nuisance Level OV, Magenta, 2 PK, NIOSH (2297)
- MILWAUKEE TOOL Knit Gloves, Finished, Size L (48-73-7132)
- 3M SPEEDGLAS Air Duct Assembly, Nylon, Black (26-0400-55)
- BANNER STAKES Magnetic Belt Barrier, DoNotEnter ArcFlsh (MH7010)
- KEEN Size 11-1/2 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- KEEN Size 14 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- KEEN Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- KEEN Size 15 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- KEEN Size 5 1/2 Women's Athletic Shoe Aluminum Safety Shoes, Airy Blue/Black (1025571)
- KEEN Hiking Shoes, 16, EE, Brown, Steel, PR (1020035)
- SKECHERS Work Shoes, Alloy, Womens, 10, D, Black, PR (76553 - BKBL SZ 10)
- Keen Foot Protection