Shop All Steel Toe Boots
Keen
Size 9-1/2 EE Men's Hiker Boot Steel Work Boot, Brown
Mfr # 1011242
Zoro # G8550035
product price: $230.00
/pr
Free Shipping & Returns
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Men's
- Width EE
- Upper Color Brown, Olive
- Upper Boot Material Leather/Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1011242
- Zoro # G8550035
- UPC # 887194271962
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 9 1/2 |
Width | EE |
Footwear Width | EE |
Size (PRINT) | 9 1/2 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 1011242, Toe Cap Material Steel, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 2" Blk #2 Adhesive (839382)
- STRANCO Die Cut Number Label, 6, 10 Cards, PK10 (DBV-4-6-10)
- SKULLERZ BY ERGODYNE Clear Lens Gray Hard Hat Face Shield for Full Brim (8995)
- KIMTECH G3, Nitrile Exam Gloves, 7 mil Palm, Nitrile, M, 100 PK, White (62812)
- KEEN Size 10 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- KEEN Size 9 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- KEEN Size 8 Men's Hiker Boot Steel Work Boot, Brown (1011242)
- KEEN Size 9 Men's Hiker Boot Steel Work Boot, Cascade Brown/Golden Rod (1023228)
- KEEN Size 14 EE Men's Hiker Boot Steel Work Boot, Brown (1007024)
- KEEN Size 15 Men's 6 in Work Boot Steel Work Boot, Raven/Black (1017828)
- TIMBERLAND PRO Men PRO(R) Hypercharge TRD Waterproofof (TB0A25GP214)
- Keen Foot Protection