Shop All Steel Toe Boots
Keen
Size 9-1/2 EE Men's Hiker Boot Steel Work Boot, Brown
Mfr # 1007024
Zoro # G8623562
product price: $210.00
/pr
Free Shipping & Returns
$210.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Men's
- Width EE
- Upper Color Brown
- Upper Boot Material Leather/Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1007024
- Zoro # G8623562
- UPC # 871209616978
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 9 1/2 |
Width | EE |
Footwear Width | EE |
Heel Height | 3/4" |
Size (PRINT) | 9 1/2 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 1007024
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Magnetic Data Cards, 6"x1", 10/PK, Black 12PK (BVCFM2632)
- GEORGIA BOOT Size 10.5 Steel Steel Toe Boots, Brown (GB00440 M 105)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Sz 2XL, Black, PR (INDI-CCPW-06-XXL)
- MCR SAFETY Lint Free Nylon Fourchettes Regu, L, PK12 (8750L)
- KEEN Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 7 Men's Hiker Boot Steel Work Boot, Brown (1011242)
- KEEN Size 12 Men's Hiker Boot Steel Work Boot, Brown (1007024)
- KEEN Size 14 Men's 6 in Work Boot Steel Work Boot, Brown (1015401)
- KEEN Size 8-1/2 Men's 6 in Work Boot Steel Work Boot (1020086)
- KEEN Size 10 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- DOUBLE H BOOTS Size 11 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 11D)
- Keen Foot Protection