Shop All Steel Toe Shoes
Keen
Size 8 Men's Oxford Shoe Aluminum Work Shoe, Cascade Brown
Mfr # 1017824
Zoro # G2569520
original price:
$188.01
20% off
new price: $150.00
/pr
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Oxford Shoe
- Gender Men's
- Width D
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1017824
- Zoro # G2569520
- UPC # 887194988945
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Size | 8 |
Width | D |
Heel Height | Less Than 1/2 in |
Footwear Width | D |
Height | 3 in |
Footwear Size | 8 |
Size (PRINT) | 8 |
Overall Height | 3 in |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number 1017824
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TEK Duty Belt Accessory, Black, Holds Keys (1489PN)
- 3M Goggle Prescription Insert, Polycarbonate (GG500-PI)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7IC1A2)
- ANSELL 16" Chemical Resistant Gloves, Laminated Film, 10, 1 PR (02-100)
- KEEN Size 15 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- KEEN Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- KEEN 6-Inch Work Boot, D, 11, Brown, PR (1023222)
- KEEN Size 5 1/2 Women's Athletic Shoe Aluminum Safety Shoes, Airy Blue/Black (1025571)
- KEEN Size 6 Women's Athletic Shoe Aluminum Safety Shoes, Airy Blue/Black (1025571)
- KEEN Size 14 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- MELLOW WALK SAFETY Women's Safety Shoe, ESD, Size 9, E Width (424092BLK090)
- Keen Steel Toe Shoes