Shop All Steel Toe Boots
Keen
Size 8 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive
Mfr # 1018079
Zoro # G2041002
product price: $160.00
/pr
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Men's
- Width D
- Upper Color Black, Olive
- Upper Boot Material Man Made
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1018079
- Zoro # G2041002
- UPC # 191190005835
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 8 |
Width | D |
Heel Height | Less Than 1/2 in |
Height | 5 in |
Footwear Width | D |
Overall Height | 5 in |
Size (PRINT) | 8 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Raven/Tawny Olive, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 1018079
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX XL High Visibility Jacket, Orange (LUX-ETJBJ-OXL)
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, XL, 400 PK, Black (HM2021832004-BK-XL)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Black (21A579)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, 24" Width, Aluminum, High Voltage Electrical Room, Landscape (OS-DS-A-1824-L-2201)
- KEEN Size 11-1/2 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- KEEN Size 10-1/2 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- KEEN Size 12 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- KEEN Size 10 EE Men's Hiker Boot Steel Work Boot, Brown (1007024)
- KEEN Size 11 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- KEEN Size 17 Men's 6 in Work Boot Steel Work Boot (1020086)
- ONGUARD Size 13 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- Keen Steel Toe Boots