Shop All Steel Toe Shoes
Keen
Size 8-1/2 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow
Mfr # 1023216
Zoro # G8643255
product price: $160.00
/pr
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Shoe
- Gender Men's
- Width D
- Upper Boot Material Leather/Mesh
- Electrical Hazard Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1023216
- Zoro # G8643255
- UPC # 191190538258
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Size | 8 1/2 |
Width | D |
Footwear Width | D |
Heel Height | Less Than 1/2 in |
Height | 3 in |
Overall Height | 3 in |
Size (PRINT) | 8 1/2 |
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure No-Tie Lace, Chemical Resisting Sole No, Color Black/Dark Shadow, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 1023216
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 38)
- CONDOR Safety Sign, 7" Wx10" H, 0.004" Thickness (480J36)
- IRON AGE Mens Brown Comp Toe 8 in Waterproof, PR (IA5082)
- LYLE Caution Sign, 14" W, 10" H, English, Recycled Plastic, Yellow (U4-1037-NP_14X10)
- KEEN Size 12 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- KEEN Size 11 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- KEEN Size 10-1/2 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- KEEN Size 7 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- KEEN Women's Hiker Shoe Steel Work Shoe, Gargoyle/Blue Fog (1023220)
- KEEN Size 15 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- REEBOK Athletic Shoe, EEEE, 10, Black, PR (RB2211)
- Keen Steel Toe Shoes