Shop All Steel Toe Boots
Keen
Size 8-1/2 Men's Hiker Boot Steel Work Boot, Gray
Mfr # 1011243
Zoro # G5004085
Free Shipping & Returns
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Men's
- Width EE
- Upper Color Gray, Olive
- Upper Boot Material Leather/Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keen
- MFR # 1011243
- Zoro # G5004085
- UPC # 887194272280
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | EE |
Height | 5 in |
Heel Height | 1/2 in |
Footwear Width | EE |
Overall Height | 5 in |
Size (PRINT) | 8 1/2 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 1011243
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x0.04 CLR Unbound (29062)
- 5.11 Double Duty TDU Belt, Black, XL (59568)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Surface Mount, Fits 2-1/2-5 Lbs. (670597)
- NEVS 1/2" Color Coding Dots Red - Roll Form (DOT-12RL Red)
- KEEN Size 11 Men's Hiker Boot Steel Work Boot, Gray (1011243)
- KEEN Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (1015401)
- KEEN Size 8 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- KEEN Size 13 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 12 Men's Hiker Boot Steel Work Boot, Brown (1007024)
- KEEN Size 9 Men's Hiker Boot Steel Work Boot, Brown (1007024)
- TIMBERLAND PRO Size 14 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- Keen Foot Protection