Shop All Steel Toe Boots
Keen
Size 7 Men's Hiker Boot Steel Work Boot, Brown
Mfr # 1007024
Zoro # G8623431
product price: $210.00
/pr
Free Shipping & Returns
$210.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Men's
- Width D
- Upper Color Brown
- Upper Boot Material Leather/Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1007024
- Zoro # G8623431
- UPC # 871209616787
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 7 |
Width | D |
Heel Height | 3/4 in |
Footwear Width | D |
Size (PRINT) | 7 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 1007024
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Pictogram, Bk/Red, Self Adhesive Vinyl (GHS1271)
- PIG PIG Adjustable Roll Dispenser, Black, Steel (57702)
- MAGID Ear Plugs, 100 PK (IHP100C)
- 3M 3M„¢ Polycarbonate Faceshield, WP96, Clear, 10/Box (7000002339)
- KEEN Size 12 Men's Hiker Boot Steel Work Boot, Brown (1007024)
- KEEN Size 9 Men's Hiker Boot Steel Work Boot, Brown (1007024)
- KEEN Size 14 EE Men's Hiker Boot Steel Work Boot, Brown (1007024)
- KEEN Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (1015401)
- KEEN Size 8-1/2 Men's 6 in Work Boot Steel Work Boot (1020086)
- KEEN 6-Inch Work Boot, D, 12, Black, PR (1027083)
- DR. MARTENS Dr. Martens 1461, Slip Resistant, 4, PR (R24381600)
- Keen Steel Toe Boots