Shop All Steel Toe Shoes
Keen
Size 5 1/2 Women's Athletic Shoe Aluminum Safety Shoes, Airy Blue/Black
Mfr # 1025571
Zoro # G803497912
product price: $115.00
/pr
Free Shipping & Returns
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Athletic Shoe
- Gender Women's
- Width M
- Upper Color Black
- Upper Boot Material Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1025571
- Zoro # G803497912
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Size | 5 1/2 |
Width | M |
Height | 3 in |
Heel Height | 1 1/4 in |
Footwear Width | M |
Boot Height | 3 in |
Overall Height | 3 in |
Size (PRINT) | 5 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Airy Blue/Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Value Micro-Foam Nitrile Gloves, 15G Nylon and Spandex, Size M, 12PK (GL615M)
- FLEMING SUPPLY Oversized Boot Tray- All Weather Plastic Utility Shoe Mat- Water Resistant to Protect Floors, Black (364564ZXO)
- FRIO Insulin Cooling Large Wallet-liner- Black (1130LgSleeve)
- BRADY Floor Tape, Pink/Yellow, 3 inx100 ft, Roll (170001)
- KEEN Size 5 1/2 Women's Athletic Shoe Aluminum Safety Shoes, Airy Blue/Black (1025571)
- KEEN Athletic Shoe, W, 9, Black, PR (1025571)
- KEEN Athletic Shoe, W, 7 1/2, Black, PR (1025571)
- KEEN Size 12 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- KEEN Size 11 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- KEEN Size 12 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- SKECHERS Work Shoes, Alloy, Womens, 6-1/2, D, Black, PR (76553 - BKBL SZ 6.5)
- Keen Steel Toe Shoes