Shop All Steel Toe Boots
Keen
Size 17 Men's 6 in Work Boot Steel Work Boot
Mfr # 1020086
Zoro # G7243387
product price: $185.00
/pr
Free Shipping & Returns
$185.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width EE
- Upper Boot Material Leather/Fabric
- Satra Slip Test Results- Dairy Tile Oily Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1020086
- Zoro # G7243387
- UPC # 191190213803
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 17 |
Width | EE |
Footwear Width | EE |
Heel Height | 1 in or Greater |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 17 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Orion Blue, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 17, Static Dissipative No, Style Number 1020086
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Wire Glove Dispenser Box Holder, Horizontal, Triple, 2/PK, WE, PK2 (MIIMDS193094)
- VIKING Viking Safety Poly/Cotton LS T-Grn (6015G-XXXXL)
- BRADY Label Roll, Translucent/White, Labels/Roll: 2500 (B33-9-427)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Black (1340129)
- KEEN Size 8-1/2 Men's 6 in Work Boot Steel Work Boot (1020086)
- KEEN Size 11 Men's 6 in Work Boot Steel Work Boot (1020086)
- KEEN Size 10 Men's 6 in Work Boot Steel Work Boot (1020086)
- KEEN Size 11 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN 6-Inch Work Boot, D, 12, Black, PR (1027083)
- KEEN Size 11-1/2 Men's 6 in Work Boot Steel Work Boot (1020086)
- CAT FOOTWEAR Size 9W Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- Keen Steel Toe Boots