Shop All Steel Toe Boots
Keen
Size 15 Men's 6" Work Boot Steel Work Boot, Cascade Brown/Orion Blue
Mfr # 1020086
Zoro # G7256851
product price: $185.00
/pr
Free Shipping & Returns
$185.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6" Work Boot
- Gender Men's
- Size 15
- Width EE
- Upper Boot Material Leather/Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1020086
- Zoro # G7256851
- UPC # 191190214084
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 15 |
Width | EE |
Height | 6" |
Footwear Width | EE |
Heel Height | 1" or Greater |
Overall Height | 6 in |
Size (PRINT) | 15 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown/Orion Blue, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number 1020086
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Work Positioning Lanyard, Zillon 4 M (L22A 040)
- PYRAMEX Safety Glasses, Gray Anti-Scratch (S4120S)
- CONDOR Safety Glasses, Clear Anti-Scratch (4VCL8)
- VISWERX Hi-Vis Full Zip Hoodie Childrens M (127-22082)
- KEEN Size 9 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (1015401)
- KEEN Size 11-1/2 Men's 6 in Work Boot Steel Work Boot (1020086)
- KEEN Size 17 Men's 6 in Work Boot Steel Work Boot (1020086)
- KEEN Size 10 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 8-1/2 Men's Hiker Boot Steel Work Boot, Gray (1011243)
- CARHARTT Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (CMW8200 13W)
- Keen Steel Toe Boots