Shop All Steel Toe Shoes
Keen
Size 14 Men's Oxford Shoe Aluminum Work Shoe, Cascade Brown
Mfr # 1017824
Zoro # G2569712
product price: $150.00
/pr
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Oxford Shoe
- Gender Men's
- Size 14
- Width D
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1017824
- Zoro # G2569712
- UPC # 887194989188
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Size | 14 |
Width | D |
Footwear Width | D |
Height | 3" |
Heel Height | Less Than 1/2" |
Footwear Size | 14 |
Overall Height | 3 in |
Size (PRINT) | 14 |
Description
Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Cascade Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative Yes, Style Number 1017824
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO T-Shirt, Black Sided, Class 3, Lime, L (9134-L)
- ANSELL Cut Resistant Glove, 11, Blu/Gray, PR (11-561)
- DUPONT Tyvek 400 Disp Lab Coat, Polyethylene, White, M, PK30 (TY211SWHMD003000)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size M (J140-BRN MED REG)
- KEEN Size 11 1/2 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- KEEN Size 14 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- KEEN Size 14 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- KEEN Women's Hiker Shoe Steel Work Shoe, Magnet/Rose (1023232)
- KEEN Size 6 Women's Athletic Shoe Aluminum Safety Shoes, Airy Blue/Black (1025571)
- KEEN Size 11 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- MIDWEST RAKE Repl. Straps for Steel Spiked Shoes, PK6 (46121)
- Keen Foot Protection