Shop All Steel Toe Shoes
Keen
Size 14 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma
Mfr # 1023267
Zoro # G8787184
product price: $155.00
/pr
Free Shipping & Returns
$155.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Shoe
- Gender Men's
- Width D
- Upper Boot Material Leather/Mesh
- Electrical Hazard Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1023267
- Zoro # G8787184
- UPC # 191190579169
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Size | 14 |
Width | D |
Heel Height | Less Than 1/2 in |
Footwear Width | D |
Height | 3 in |
Overall Height | 3 in |
Size (PRINT) | 14 |
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Gargoyle/Paloma, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 1023267, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Safety Harness, Vest Style, Polyester (SDH200-XL)
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (770030M)
- CELLUCAP Bouffant Cap, 24in dia, Polyprop, Wht, PK100 (BIX4BM)
- HY-KO Number House 4 Alum 3In Black (DC-3/4)
- KEEN Size 12 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- KEEN Size 11 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- KEEN Size 11-1/2 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- KEEN Size 7 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- KEEN Size 12 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- KEEN Size 12 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 9, M, Black, PR (520-9M)
- Keen Steel Toe Shoes