Shop All Steel Toe Shoes
Keen
Size 13 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust
Mfr # 1023268
Zoro # G8675239
Free Shipping & Returns
$155.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Shoe
- Gender Men's
- Width EE
- Upper Boot Material Leather/Mesh
- For Outdoor Traction No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keen
- MFR # 1023268
- Zoro # G8675239
- UPC # 191190579459
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Size | 13 |
Width | EE |
Heel Height | Less Than 1/2 in |
Height | 3 in |
Footwear Width | EE |
Overall Height | 3 in |
Size (PRINT) | 13 |
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Rust/Shitake, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 1023268, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Ansi Class 2/Csa Z96 Mesh Breakaway Vest (302-0211-LY/2X)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .75" x, MMP350H-M, PK 1000 (MMP350H-M)
- E-CLOTH High Performance Microfiber Dusting Glove 10 in. W X 8 in. L 1 pk (10652)
- TILLMAN Fire Resistant Cotton Sleeves, FR Welding Sleeves, Elastic Wrist/Top, 18 in L, Green, 1 Pair (6217)
- KEEN Size 11-1/2 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- KEEN Size 9 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- KEEN Size 11 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- KEEN Athletic Shoe, W, 7 1/2, Black, PR (1025571)
- KEEN Size 10-1/2 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- KEEN Size 13 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 10E, Blk, PR (RK6761)
- Keen Foot Protection