Shop All Steel Toe Boots
Keen
Size 13 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive
Mfr # 1018079
Zoro # G2569563
product price: $160.00
/pr
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Men's
- Width EE
- Upper Color Black, Olive
- Upper Boot Material Man Made
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1018079
- Zoro # G2569563
- UPC # 191190006016
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 13 |
Width | EE |
Footwear Width | EE |
Heel Height | Less Than 1/2 in |
Height | 5 in |
Footwear Size | 13 |
Overall Height | 5 in |
Size (PRINT) | 13 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Raven/Tawny Olive, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 1018079
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Sign, 12" W, 18" H, English, Aluminum, Red (LR7-100-12HA)
- OCCUNOMIX Coverall, Unisex, XL, Yellow, Polyester (LUX-WCVL-YXL)
- WELLS LAMONT HydraHyde Men's Winter Work Gloves Blue XL 1 pk, 72PK (575XL)
- ZORO SELECT Trim Line Channelizer, HDPE, Looper Top, 49 in H, Orange, 4 Reflective Stripes, 6 in H, Engineer (03-750-6EG)
- KEEN Size 8 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- KEEN Size 10-1/2 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- KEEN Size 12 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- KEEN Size 9 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- KEEN Size 13 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 9-1/2 EE Men's Hiker Boot Steel Work Boot, Brown (1007024)
- FLORSHEIM Size 10 Men's Chelsea Boot Steel Work Boot, Black (FE690)
- Keen Foot Protection