Shop All Steel Toe Boots
Keen
Size 13 Men's Hiker Boot Steel Work Boot, Brown
Mfr # 1011242
Zoro # G8550141
original price:
$250.99
8% off
new price: $230.00
/pr
Free Shipping & Returns
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Men's
- Width D
- Upper Color Brown, Olive
- Upper Boot Material Leather/Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1011242
- Zoro # G8550141
- UPC # 887194272204
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 13 |
Width | D |
Footwear Width | D |
Size (PRINT) | 13 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 1011242, Toe Cap Material Steel, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP PMT Cotton Work Shirt Unisex, 2XL (SC3TGG RG XXL)
- MACURCO Replacement Sensor, Detects CO (CX-CO Sensor)
- BULLARD HARDHAT REPLACEMENT 4 POINT RATCHET (RS4RP)
- CONDOR Bouffant Cap, Yellow, Universal, PK100 (3EZD6)
- KEEN Size 7 Men's Hiker Boot Steel Work Boot, Brown (1007024)
- KEEN Size 11 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 8 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- KEEN Size 10 Men's Hiker Boot Steel Work Boot, Cascade Brown/Golden Rod (1023228)
- KEEN Size 9 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- KEEN Size 11 Men's 6 in Work Boot Steel Work Boot (1020086)
- GEORGIA BOOT Hammer Internal Metatarsal Steel Toe Work Boot, 10W (G6315)
- Keen Steel Toe Boots