Shop All Steel Toe Boots
Keen
Size 13 EE Men's 6 in Work Boot Steel Work Boot, Black
Mfr # 1011357
Zoro # G9140844
Free Shipping & Returns
$195.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width EE
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keen
- MFR # 1011357
- Zoro # G9140844
- UPC # 887194288564
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 13 |
Width | EE |
Heel Height | 3/4 in |
Footwear Width | EE |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 13 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0044BL)
- KIDDE Fire Extinguisher, 10B:C, Carbon Dioxide, 10 lb (PRO10CDM)
- TOUGH DUCK Men's High-visibility Yellow Polyester Hi-Vis Parka size XL (S17611)
- MILWAUKEE TOOL BOLTâ„¢ Full Face Shield Mount Replacement (Helmet & Hard Hat), Black (48-73-1448)
- KEEN Size 8 EE Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 7 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 8-1/2 Men's Hiker Boot Steel Work Boot, Gray (1011243)
- KEEN Size 8-1/2 EE Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN 6-Inch Work Boot, D, 13, Black, PR (1027083)
- DUNLOP ONGUARD HAZMAX Regular Steel Toe Boots Size 11 (WPL3211)
- Keen Steel Toe Boots