Shop All Steel Toe Boots
Keen
Size 12 Men's Hiker Boot Steel Work Boot, Cascade Brown/Golden Rod
Mfr # 1023228
Zoro # G8643720
product price: $160.00
/pr
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Men's
- Width D
- Upper Boot Material Leather/Mesh
- Manufacturers Suggested Sole Slip Rating Best
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1023228
- Zoro # G8643720
- UPC # 191190541524
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | D |
Footwear Width | D |
Heel Height | Less Than 1/2 in |
Height | 5 in |
Size (PRINT) | 12 |
Overall Height | 5 in |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Cascade Brown/Golden Rod, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 1023228
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Gloves, L, Gray/Black/Yellow, PR (MFG2-04-L)
- 3M E-A-Rsoft Blast Ear Plugs Dispenser Refill, Bullet Shape, NRR 33 dB, Yellow, M, 500 Pairs (91012)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, S, 12PK (34-9025/S)
- CAROLINA SHOE Size 8 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- KEEN Size 10 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- KEEN Size 11 Men's 6 in Work Boot Steel Work Boot (1020086)
- KEEN Size 15 Men's 6 in Work Boot Steel Work Boot, Raven/Black (1017828)
- KEEN Size 11 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 12 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 8 EE Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 7 Men's Hiker Boot Steel Work Boot, Brown (1007024)
- Keen Steel Toe Boots