Shop All Steel Toe Boots
Keen
Size 12 Men's Hiker Boot Steel Work Boot, Brown
Mfr # 1007024
Zoro # G8623526
product price: $210.00
/pr
Free Shipping & Returns
$210.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Men's
- Width D
- Upper Color Brown
- Upper Boot Material Leather/Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1007024
- Zoro # G8623526
- UPC # 871209616886
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | D |
Footwear Width | D |
Heel Height | 3/4 in |
Size (PRINT) | 12 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 1007024
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Loose Fit Heavyweight Short-Sleeve Pocket Dog Graphic T-Shirt, Jade Heather, Small, REG (105716-GA0SREG)
- ANSELL Sleeves, 18 In. L, Clear, PR (59-002)
- ENPAC Drum Spill Containment Pallet, 22gal, Yllw (5117-YE)
- POINT6 Mixed Stripe Medium Cushion Crew Socks, Stone/Ocean, Medium, PR (11-2567-010-06)
- KEEN Size 9 Men's Hiker Boot Steel Work Boot, Brown (1007024)
- KEEN Size 14 EE Men's Hiker Boot Steel Work Boot, Brown (1007024)
- KEEN Size 7 Men's Hiker Boot Steel Work Boot, Brown (1007024)
- KEEN Size 13 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 10-1/2 EE Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 8 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- CARHARTT Size 8-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CMW8200 85W)
- Keen Foot Protection