Shop All Steel Toe Boots
Keen
Size 12 Men's 6 in Work Boot Steel Work Boot, Raven/Black
Mfr # 1017828
Zoro # G2570053
product price: $210.00
/pr
Free Shipping & Returns
$210.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width EE
- Upper Color Black
- Upper Boot Material Man Made
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1017828
- Zoro # G2570053
- UPC # 887194989430
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 12 |
Width | EE |
Footwear Width | EE |
Heel Height | 1/2 in |
Height | 6 in |
Footwear Size | 12 |
Overall Height | 6 in |
Size (PRINT) | 12 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Raven, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Coated Gloves, M, Black/Blue, PR (1789-M)
- SENSIT Calibration Gas, CH4, 21L (315-080012)
- HONEYWELL NORTH Cartridge, Threaded, CL, HC, SD, HF, HS, CD, White, 1 PR, NIOSH (N75002L)
- 5.11 Holster Pouch, Black (59002)
- KEEN Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Raven/Black (1017828)
- KEEN Size 9 Men's 6 in Work Boot Steel Work Boot, Raven/Black (1017828)
- KEEN Size 15 Men's 6 in Work Boot Steel Work Boot, Raven/Black (1017828)
- KEEN Size 8 Men's Hiker Boot Steel Work Boot, Brown (1011242)
- KEEN Size 9 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN 6-Inch Work Boot, D, 12, Black, PR (1027083)
- CAT FOOTWEAR Size 8 Steel 6-Inch Steel Toe Boot (P89586)
- Keen Steel Toe Boots