Shop All Steel Toe Shoes
Keen
Size 11 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust
Mfr # 1023268
Zoro # G8675220
Free Shipping & Returns
$155.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Shoe
- Gender Men's
- Width D
- Upper Boot Material Leather/Mesh
- Non Metallic Upper Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keen
- MFR # 1023268
- Zoro # G8675220
- UPC # 191190579367
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Size | 11 |
Width | D |
Height | 3 in |
Footwear Width | D |
Heel Height | Less Than 1/2 in |
Overall Height | 3 in |
Size (PRINT) | 11 |
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Rust/Shitake, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 1023268, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Smoking Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (U4-1072-RD_14X10)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (87-320)
- STECK MANUFACTURING Bigeasy Carrying Case, 32935 (STC32935)
- MECHANIX WEAR RDT, Nitrile Diposable Gloves, 8 mil Palm, Diamond Texture, Powder-Free, M ( 9 ), 100 PK, Orange (D01-09-009-100)
- KEEN Size 14 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- KEEN Size 13 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- KEEN Size 9 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- KEEN Size 14 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- KEEN Size 9-1/2 Women's Hiker Shoe Steel Work Shoe, Magnet/Rose (1023232)
- KEEN Size 11 1/2 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- GEORGIA BOOT Size 10-1/2 W Men's Loafer Shoe Steel Work Shoe, Soggy Brown (GS262)
- Keen Steel Toe Shoes