Shop All Steel Toe Shoes
Keen
Size 11 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust
Mfr # 1023268
Zoro # G8675035
product price: $155.00
/pr
Free Shipping & Returns
$155.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Shoe
- Gender Men's
- Width EE
- Upper Boot Material Leather/Mesh
- Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1023268
- Zoro # G8675035
- UPC # 191190579374
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Size | 11 |
Width | EE |
Heel Height | Less Than 1/2 in |
Height | 3 in |
Footwear Width | EE |
Overall Height | 3 in |
Size (PRINT) | 11 |
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Rust/Shitake, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 1023268, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (48UP84)
- WALTER SURFACE TECHNOLOGIES INDUSTRIAL HEAD GEAR (16-HG)
- CONDOR Sleeves, 18 In., Polypropylene, Wht, PK200 (26W805)
- HONEYWELL MILLER Cross-Arm Strap, D-rings, 6-ft., Green (8183/6FTGN)
- KEEN Size 9 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- KEEN Size 11 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- KEEN Size 11-1/2 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- KEEN Size 11-1/2 Men's Hiker Shoe Steel Work Shoe, Gargoyle/Paloma (1023267)
- KEEN Women's Hiker Shoe Steel Work Shoe, Gargoyle/Blue Fog (1023220)
- KEEN Size 13 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- HONEYWELL SERVUS Mid-Calf, Sz 14, 15" H, Tan, Stl, PR (22214/14)
- Keen Steel Toe Shoes