Shop All Steel Toe Boots
Keen
Size 11 Men's Hiker Boot Steel Work Boot, Brown
Mfr # 1011242
Zoro # G8550087
product price: $230.00
/pr
Free Shipping & Returns
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Men's
- Width D
- Upper Color Brown, Olive
- Upper Boot Material Leather/Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1011242
- Zoro # G8550087
- UPC # 887194272143
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | D |
Footwear Width | D |
Footwear Size | 11 |
Size (PRINT) | 11 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 1011242, Toe Cap Material Steel, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Lean Banner, 13 oz., 3 ft.x8 ft., 5S Safety (60-45-3696-5S764)
- 3M Organic Vapor Cartridges, pair (3M 6001)
- 3M Fire Barrier Sealant, 5 gal., Gray (FIREDAM200-5G)
- ERGODYNE Coiled Lanyard, 4 ft., 2 lb. Weight Capacity, Black (3156)
- KEEN Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Raven/Black (1017828)
- KEEN Size 8-1/2 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- KEEN Size 8-1/2 Men's Hiker Boot Steel Work Boot, Gray (1011243)
- KEEN Size 11 Men's 6 in Work Boot Steel Work Boot (1020086)
- KEEN Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (1015401)
- KEEN Size 11 Men's Hiker Boot Steel Work Boot, Gray (1011243)
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's Western Boot Steel Work Boot, Brown (SE4690)
- Keen Foot Protection