Shop All Steel Toe Boots
Keen
Size 11 Men's 6 in Work Boot Steel Work Boot, Black
Mfr # 1011357
Zoro # G9140774
Free Shipping & Returns
$195.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width D
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keen
- MFR # 1011357
- Zoro # G9140774
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | D |
Height | 6 in |
Footwear Width | D |
Heel Height | 3/4 in |
Overall Height | 6 in |
Size (PRINT) | 11 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stencil Kit 46 Piece 6 In Brass (20Y521)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC120BYL2X001200)
- STEINER MIG Welding Gloves, Goatskin Palm, L, PR (0232-L)
- CONDOR Belt, Lifting, S, Black (6T562)
- KEEN Size 10 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 10-1/2 EE Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 12 EE Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (1015401)
- KEEN Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 14 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- TIMBERLAND PRO Size 10 W Men's 6 in Work Boot Steel Work Boot, Brown (TB038021242)
- Keen Foot Protection