Shop All Steel Toe Boots
Keen
Size 11 EE Men's 6 in Work Boot Steel Work Boot, Black
Mfr # 1011357
Zoro # G9140783
Free Shipping & Returns
$195.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width EE
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keen
- MFR # 1011357
- Zoro # G9140783
- UPC # 887194288502
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 11 |
Width | EE |
Footwear Width | EE |
Heel Height | 3/4 in |
Height | 6 in |
Size (PRINT) | 11 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 2" Letter/# Stencil Kit (847026)
- HONEYWELL MILLER Fall Protection Harness, S/M, Polyester (H5ISP111001)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 110)
- NEWSTRIPE Drag Mat 6 ft. W, Rubber (10004486)
- KEEN Size 16 Men's 6 in Work Boot Steel Work Boot (1020086)
- KEEN Size 10 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 8-1/2 EE Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 12 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- KEEN Size 10-1/2 EE Men's Hiker Boot Steel Work Boot, Brown (1007024)
- KEEN 6-Inch Work Boot, D, 12, Black, PR (1027083)
- MICHELIN Size 8 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- Keen Foot Protection