Shop All Steel Toe Shoes
Keen
Size 11-1/2 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust
Mfr # 1023268
Zoro # G8675141
product price: $155.00
/pr
Free Shipping & Returns
$155.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Shoe
- Gender Men's
- Width D
- Upper Boot Material Leather/Mesh
- Mark II Slip Test Results- Dairy Tile Oily Wet Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1023268
- Zoro # G8675141
- UPC # 191190579381
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Size | 11 1/2 |
Width | D |
Height | 3 in |
Footwear Width | D |
Heel Height | Less Than 1/2 in |
Size (PRINT) | 11 1/2 |
Overall Height | 3 in |
Description
Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Rust/Shitake, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 1023268, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflective Hazardous Waste Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0213-RA_10X7 (LCU4-0213-RA_10X7)
- CONDOR Inspection Gloves, White, Nylon, L, PK12 (48UR64)
- MISSION Bucket Hat Khaki One Size Fits Most (109193)
- ELKHART BRASS Pin Lug, FNSTxMNST, 2-1/2 Inx1-1/2 In (A-327)
- KEEN Size 9 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- KEEN Size 11 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- KEEN Size 11-1/2 Men's Hiker Shoe Steel Work Shoe, Shitake/Rust (1023268)
- KEEN Size 10 1/2 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- KEEN Size 8-1/2 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- KEEN Hiking Shoes, 17, EE, Brown, Steel, PR (1020035)
- REEBOK Work Shoes, 9, W, Black, Composite, Mens, PR (RB455)
- Keen Steel Toe Shoes