Shop All Steel Toe Boots
Keen
Size 11-1/2 Men's Hiker Boot Steel Work Boot, Brown
Mfr # 1011242
Zoro # G8550105
Free Shipping & Returns
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Hiker Boot
- Gender Men's
- Width D
- Upper Color Brown, Olive
- Upper Boot Material Leather/Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keen
- MFR # 1011242
- Zoro # G8550105
- UPC # 887194272167
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 11 1/2 |
Width | D |
Footwear Width | D |
Size (PRINT) | 11 1/2 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 1011242, Toe Cap Material Steel, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO LW Return Address Labels 3/4" x 2", White, Labels/Roll: 500 (DYM30330)
- ONGUARD Webtex Jacket W/Attached Hood, Yellow, S (7603400)
- SIGNMISSION Motorcycle Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25112 (A-1218-25112)
- SAFETYSTEPTD ADA Warning Pad, 4 ft. L, Glue Down (SSTDRU3X423504)
- KEEN Size 10 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- KEEN Size 8 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- KEEN Size 10 EE Men's Hiker Boot Steel Work Boot, Brown (1007024)
- KEEN Size 10 Men's 6 in Work Boot Steel Work Boot (1020086)
- KEEN Size 9 EE Men's Hiker Boot Steel Work Boot, Brown (1011242)
- KEEN Size 12 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- TIMBERLAND PRO Men PRO(R) Direct Attach 8" Waterproofof (TB026011713)
- Keen Foot Protection