Shop All Steel Toe Shoes
Keen
Size 11 1/2 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black
Mfr # 1025564
Zoro # G603497969
Free Shipping & Returns
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Athletic Shoe
- Gender Men's
- Width D
- Upper Color Black
- Upper Boot Material Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keen
- MFR # 1025564
- Zoro # G603497969
- Country of Origin Multiple
- Category Steel Toe Shoes
Dimensions
Size | 11 1/2 |
Width | D |
Height | 3 in |
Boot Height | 3 in |
Footwear Width | D |
Heel Height | 1 1/4 in |
Overall Height | 3 in |
Size (PRINT) | 11 1/2 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black/Steel Gray, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Ratchet Face Shield Assembly, PETG, Uncoated, Clear Visor, Blue, 8 in Visor Height (9TZ55)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1820R15)
- KINCO Kinco Lined Grain Cowhide Driver Gloves (98RL-L)
- SALISBURY Arc Flash Face Shield, 20 cal/sq cm (AS2000HAT-FB-PP)
- KEEN Size 10 1/2 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- KEEN Size 15 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- KEEN Size 10 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- KEEN Size 14 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- KEEN Athletic Shoe, D, 8 1/2, Black, PR (1024604)
- KEEN Size 11 1/2 Men's Athletic Shoe Aluminum Safety Shoes, Steel Grey/Black (1025564)
- REEBOK Athl Work Shoe, Stl Toe, Blk, 10-1/2W, PR (RB1910)
- Keen Foot Protection