Shop All Steel Toe Boots
Keen
Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Raven/Black
Mfr # 1017828
Zoro # G2569907
product price: $210.00
/pr
Free Shipping & Returns
$210.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width D
- Upper Color Black
- Upper Boot Material Man Made
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1017828
- Zoro # G2569907
- UPC # 887194989409
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 11 1/2 |
Width | D |
Footwear Width | D |
Height | 6 in |
Heel Height | 1/2 in |
Size (PRINT) | 11 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Raven, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Flammable Liquid Placard 1863, PK25 (ZVP21863)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Maine Equine (WS-Maine Equine)
- MAGID RoadMaster 5407 Goatskin Leather TIG Welding Glove (5407-XXL)
- HEADLINE SIGN ADA Sign, Exit, Plastic, 4 x 4, Clear/White (69922)
- KEEN Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Raven/Black (1017828)
- KEEN Size 15 Men's 6 in Work Boot Steel Work Boot, Raven/Black (1017828)
- KEEN Size 12 Men's Hiker Boot Steel Work Boot, Brown (1007024)
- KEEN Size 8 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- KEEN Size 16 Men's 6 in Work Boot Steel Work Boot (1020086)
- KEEN Size 13 Men's 6 in Work Boot Steel Work Boot, Black (1011357)
- WOLVERINE Size 11-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (W05680)
- Keen Steel Toe Boots