Shop All Composite Toe Boots and Shoes
Keen
Size 10 Women's Athletic Work Shoe Carbon Fiber Safety Shoes, Hydrangea/Black
Mfr # 1025241
Zoro # G602676495
product price: $130.00
/pr
Free Shipping & Returns
$130.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Carbon Fiber
- Footwear Style Athletic Shoe
- Gender Women's
- Color Hydrangea/Black
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keen
- MFR # 1025241
- Zoro # G602676495
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Width | M |
Footwear Width | M |
Heel Height | 1 1/4 in |
Height | 3 in |
Boot Height | 3 in |
Footwear Size | 10 |
Overall Height | 3 in |
Size (PRINT) | 10 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Hydrangea/Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SE-KURE Outdoor Convex Gal.Metal Back 3 T Bkts (TCVO-30T-GB)
- MSA SAFETY Sampling Line, 1/4x10 ft. (10040665)
- OBERON TCG12™ Series Arc Flash Face Shield & Canadian Hard Cap (21AGR12-CC+500)
- FIRE-DEX Leather Glove, Knitwrist Cuff (G2NLG)
- KEEN Size 7 1/2 Women's Athletic Shoe Carbon Fiber Safety Shoes, Hydrangea/Black (1025241)
- KEEN Size 10 1/2 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- KEEN Size 9 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- KEEN Size 15 Men's Athletic Work Shoe Carbon Fiber Safety Shoes, Vapor/Black (1024604)
- KEEN Size 10 Men's 6 in Work Boot Carbon Fiber Safety Shoes, Brown (1023222)
- KEEN Size 10 1/2 Men's Athletic Work Shoe Carbon Fiber Safety Shoes, Vapor/Black (1024604)
- NEW BALANCE Athletic High-Top Shoe, EE, 9, Brown, PR (MIDCLBRBR-9-2E)
- Keen Foot Protection